Shop All Vibrators
Millennium
Silent Turbine Vibrator, 75 lb.
Mfr # MLT-130
Zoro # G7954152
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 75 lb
- CFM @ 80 PSI 5.5
- Speed @ 60 psi 8600 VPM
- Speed @ 80 psi 10,500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium
- MFR # MLT-130
- Zoro # G7954152
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 3-1/2" |
Overall Width | 1-7/8" |
Overall Height | 2-1/2" |
Inlet Connection Size | 1/8 in |
Mount Hole Size | 6 |
Mount Hole Center-to-Center Length | 70 mm |
Outlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 4.5 cfm @ 60 psi, 5.5 cfm @ 80 psi, Maximum Force 75 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 750 lb, Overall Height 2.52 in, Overall Length 3.5 in, Overall Width 1.89 in, Sound Level 68 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 50 lbf @ 60 psi, 75 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP8NL410MB, Pressure Line, 10 micron (ZX-HP8NL410MB)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3)
- FESTO Compact Cylinder ADN-25-15-I-P-A (ADN-25-15-I-P-A)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS7-1)
- Millennium Vibrators