Shop All Vibrators
Millennium
Silent Turbine Vibrator, 600 lb.
Mfr # MLTSS-320
Zoro # G8137841
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 600 lb
- CFM @ 80 PSI 10
- Speed @ 60 psi 5500 VPM
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MLTSS-320
- Zoro # G8137841
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 6" |
Overall Width | 4" |
Overall Height | 3-3/16" |
Mount Hole Center-to-Center Length | 127 mm |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 3/8 in |
Mount Hole Size | 13 |
Description
Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 80 psi, 9 cfm @ 60 psi, Maximum Force 965 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 6,800 vpm, Maximum Bin Weight Capacity 9,650 lb, Overall Height 4.25 in, Overall Length 6.38 in, Overall Width 4.02 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1615, 1in (80BTL13H)
- DAYTON 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (2L410)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- Millennium Industrial Vibrators