Shop All Vibrators
Millennium
Silent Turbine Vibrator, 575 lb.
Mfr # MHISS-190
Zoro # G7820032
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 575 lb
- CFM @ 80 PSI 8.5
- Speed @ 60 psi 8000 VPM
- Speed @ 80 psi 10,500 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium
- MFR # MHISS-190
- Zoro # G7820032
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 4-1/2" |
Overall Width | 3-3/8" |
Overall Height | 3-1/16" |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 3/8 in |
Mount Hole Size | 10 |
Mount Hole Center-to-Center Length | 89 mm |
Description
Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 7.5 cfm @ 60 psi, 8.5 cfm @ 80 psi, Maximum Force 575 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 5,750 lb, Overall Height 3.19 in, Overall Length 4.49 in, Overall Width 3.39 in, Sound Level 71 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- SKF SKF 6213NR, Single Row Ball Bearings (6213NR)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-10)
- Millennium Vibrators