Shop All Vibrators
Millennium
Silent Turbine Vibrator, 575 lb.
Mfr # MHI-190
Zoro # G8146607
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 575 lb
- CFM @ 80 PSI 8.5
- Speed @ 60 psi 8000 VPM
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MHI-190
- Zoro # G8146607
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 4-1/2" |
Overall Width | 3-3/8" |
Overall Height | 3-3/16" |
Mount Hole Size | 3/8 |
Mount Hole Center-to-Center Length | 89 mm |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 7.5 cfm @ 60 psi, 8.5 cfm @ 80 psi, Maximum Force 575 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 5,750 lb, Overall Height 3.19 in, Overall Length 4.49 in, Overall Width 3.39 in, Sound Level 71 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-KAS0)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron (ZX-932636Q)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- VIBCO Pneumatic Vibrator, 160lb, 10,000vpm, 80psi (VS-160)
- Millennium Vibrators