Shop All Vibrators
Millennium
Silent Turbine Vibrator, 480 lb.
Mfr # MLT-250
Zoro # G8365761
original price:
$309.99
5% off
new price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 480 lb
- CFM @ 80 PSI 9
- Speed @ 60 psi 5200 VPM
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MLT-250
- Zoro # G8365761
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 5" |
Overall Width | 3-1/2" |
Overall Height | 3-3/8" |
Inlet Connection Size | 1/4 in |
Mount Hole Center-to-Center Length | 102 mm |
Outlet Connection Size | 3/8 in |
Mount Hole Size | 10 |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 8 cfm @ 60 psi, 9 cfm @ 80 psi, Maximum Force 480 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,000 vpm, Maximum Bin Weight Capacity 4,800 lb, Overall Height 3.39 in, Overall Length 5 in, Overall Width 3.5 in, Sound Level 72 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 250 lbf @ 60 psi, 480 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- ZORO SELECT Straight Rigid Nozzle (30490)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- Millennium Vibrators