Shop All Vibrators
Millennium
Silent Turbine Vibrator, 300 lb.
Mfr # MHISS-130
Zoro # G7863247
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 300 lb
- CFM @ 80 PSI 5.5
- Speed @ 60 psi 17,200 VPM
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MHISS-130
- Zoro # G7863247
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 3-1/2" |
Overall Width | 1-7/8" |
Overall Height | 2-3/8" |
Inlet Connection Size | 1/8 in |
Mount Hole Center-to-Center Length | 70 mm |
Outlet Connection Size | 1/4 in |
Mount Hole Size | 6 |
Description
Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 4.5 cfm @ 60 psi, 5.5 cfm @ 80 psi, Maximum Force 300 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 17,200 vpm, Maximum Bin Weight Capacity 3,000 lb, Overall Height 2.52 in, Overall Length 3.5 in, Overall Width 1.89 in, Sound Level 68 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Motor Cable NEBM-M16G8-E-7.5-Q9-LE8 (NEBM-M16G8-E-7.5-Q9-LE8)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- NATIONAL Small Bore Metric Seals, 80X105X13-R2LS32-S (80X105X13-R2LS32-S)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, Steel (MCL-6E-F)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-80HD (SPR-80HD)
- Millennium Industrial Vibrators