Shop All Vibrators
Millennium
Silent Turbine Vibrator, 270 lb.
Mfr # MLTSS-190
Zoro # G8156181
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 270 lb
- CFM @ 80 PSI 8.5
- Speed @ 60 psi 5500 VPM
- Overall Length 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MLTSS-190
- Zoro # G8156181
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 5-1/8" |
Overall Width | 3-3/8" |
Overall Height | 3-3/16" |
Mount Hole Center-to-Center Length | 89 mm |
Mount Hole Size | 10 |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 7.5 cfm @ 60 psi, 8.5 cfm @ 80 psi, Maximum Force 270 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,000 vpm, Maximum Bin Weight Capacity 2,700 lb, Overall Height 3.19 in, Overall Length 4.49 in, Overall Width 3.39 in, Sound Level 71 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/4"xHose, Barb, 1/2" (1020804C)
- SMC Pressure Relief, 3 Port Valve, 1/8" Port (VHS20-N01A-Z)
- BELL & GOSSETT 1" FNPT Cast Iron Flo-Control Valve (107018)
- CRC Anti-Seize, 8 oz., Copper, Brush Top Bottle (SL35901)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - V-380 (V-38)
- Millennium Vibrators