Shop All Vibrators
Millennium
Silent Turbine Vibrator, 1300 lb.
Mfr # MHI-320HT
Zoro # G8444956
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 1300 lb
- CFM @ 80 PSI 10
- Speed @ 60 psi 7200 VPM
- Overall Length 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MHI-320HT
- Zoro # G8444956
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 6-3/8" |
Overall Width | 4" |
Overall Height | 4-1/4" |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 1/2 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 9 cfm @ 60 psi, Maximum Force 1,300 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,200 vpm, Overall Height 4.25 in, Overall Length 6.38 in, Overall Width 4 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 1,300 lbf @ 80 psi, 675 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Needle Nose Adaptor, 1-1/2" (44861)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F6)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-5/8)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLTSS-130)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - (V-320)
- Millennium Vibrators