Shop All Vibrators
Millennium
Silent Turbine Vibrator, 1300 lb.
Mfr # MHI-320
Zoro # G8443793
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 1300 lb
- CFM @ 80 PSI 10
- Speed @ 60 psi 7200 VPM
- Speed @ 80 psi 10,000 VPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # MHI-320
- Zoro # G8443793
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 6" |
Overall Width | 4" |
Overall Height | 4-1/4" |
Mount Hole Size | 1/2 |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 1/2 in |
Mount Hole Center-to-Center Length | 127 mm |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 80 psi, 9 cfm @ 60 psi, Maximum Force 1,300 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,200 vpm, Maximum Bin Weight Capacity 13,000 lb, Overall Height 4.25 in, Overall Length 5.98 in, Overall Width 4.02 in, Sound Level 70 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- CONTINENTAL CONTITECH 2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX50)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- MILLENNIUM Silent Turbine Vibrator, 575 lb. (MHISS-190)
- MILLENNIUM Silent Turbine Vibrator, 300 lb. (MHI-130)
- MILLENNIUM Silent Turbine Vibrator, 480 lb. (MLT-250)
- MILLENNIUM Silent Turbine Vibrator, 20 lb. (MLT-100)
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- Millennium Vibrators