Shop All Anti-Fatigue Mats
Millennium Mat Co
Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam
Mfr # MLL24020301DIAM
Zoro # G601838849
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Foam
- Color Black
- Mat Shape Rectangle
- Length 3 ft
- Width 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Mat Co
- MFR # MLL24020301DIAM
- Zoro # G601838849
- UPC # 847029016342
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft |
Width | 2 ft |
Details
Material | Vinyl Foam |
Item | Soft Step Anti-Fatigue Flr Mat |
Color | Black |
Mat Shape | Rectangle |
Mat Surface Pattern | Diamond Pattern |
Application | Floor |
Description
Mat features an anti-fatigue surface that reduces discomfort when standing for extended periods of time. Vinyl foam structure provides comfortable support. Diamond pattern increases your grip for reliable support.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- MILLENNIUM MAT CO Anti-fatigue Mat, Black, Vinyl (MLL44030535)
- MILLENNIUM MAT CO Air Step Antifatigue Mats, Black, Polypropylene (MLL24030502)
- PIG TuffGrit Comfort Anti-Fatigue Mat, 3'x5' Black with Yellow Border (FLM8504-BWY)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- BERTECH 20 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFRB38-3x20BLKYB)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- Millennium Mat Co Anti-Fatigue Mats