Shop All Anti-Fatigue Mats
Millennium Mat Co
Guardian, Pro Top Anti-Fatigue Mat, Pvc Foam/solid Pvc, 36 X 60, Gray
Mfr # 44030550
Zoro # G310794788
product price: $143.49
/ea
Free Shipping & Returns
$143.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Mat Co
- MFR # 44030550
- Zoro # G310794788
- UPC # 847029018179
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
These anti-fatigue mats feature vinyl over foam construction that ensures higher durability and better resilience. These mats are both durable and economical and provide support for the back, legs and feet. They also feature a puncture-resistant surface for maximum durability and beveled edges that help reduce the risk of slips, trips and falls. Mats are easy to cleanjust wipe it off. Mat Type: Anti-Fatigue Mat; Application: Indoor; Width: 36in; Length: 60in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (840786)
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- MILLENNIUM MAT CO Anti-fatigue Mat, Black, Vinyl (MLL44030535)
- MILLENNIUM MAT CO Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam (MLL24020301DIAM)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- MILLENNIUM MAT CO Air Step Antifatigue Mats, Black, Polypropylene (MLL24030502)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- DURABLE CORP Sof-Spun 3/8" X 36" X 60" Black Anti-Fatigue Mat Anti-Fatigue Mat (585R36BK)
- NOTRAX 8 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0038BL)
- Millennium Mat Co Floor Mats