Shop All Entrance Mats
Millennium Mat Co
Guardian, Ecoguard Diamond Floor Mat, Single Fan, 48 X 96, Charcoal
Mfr # EGDSF040804
Zoro # G010794798
product price: $222.99
/ea
Free Shipping & Returns
$222.99
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
- Brand Millennium Mat Co
- MFR # EGDSF040804
- Zoro # G010794798
- UPC # 847029018216
- Country of Origin United States
- Category Entrance Mats
Description
This mat's attractive diamond pattern enhances your entryway and adds a degree of elegance to your work environments. Carpeted surface is made from PET plastic bottles, and the all-rubber backing is made from used tires. Bi-level construction traps dirt and moisture below the surface so your interior spaces stay clean and dry. Beveled edges with fashionable fabric border are designed to reduce trips and falls. The durable rubber backing is slip-resistant to keep mat in position. Easy-to-cleanjust sweep, shake out or vacuum. Recommended for hard surface floors and low-pile carpet entryways, hallways and lobbies. Single Fan. Mat Type: Wiper Mat; Application: Indoor; Width: 96in; Length: 48in.
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
- NEVS Canine Dorsal Ventral Label 2" x 3" White w/Red (VW-0066)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- MILLENNIUM MAT CO Millennium Mat Company Mllegdfb020304 2 X 3 Ft. Eco Guard Diamond Indoor Wiper Floor Mat; Charcoal Black (EGDFB020304)
- MILLENNIUM MAT CO MAT, GLDN WLKOFF 4X6, CCBK (64040630)
- MILLENNIUM MAT CO MAT, PLATNM WLKOFF 4X6, BK (94040635)
- DURABLE CORP E 4' X 6' Charcoal Entrance Mat Entrance Mat (654S46CH)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106761729)
- SYMPLASTICS Junior Door, Mat (12230)
- PIG Adhesive-Backed Grippy Mat, Slate, 5 ft L (GRP36909-SLT)
- Millennium Mat Co Entrance Mats