Shop All Entrance Mats
Millennium Mat Co
Guardian, Ecoguard Diamond Floor Mat, Rectangular, 36 X 120, Charcoal
Mfr # EGDFB031004
Zoro # G610824130
product price: $150.49
/ea
Free Shipping & Returns
$150.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Mat Co
- MFR # EGDFB031004
- Zoro # G610824130
- UPC # 847029018308
- Country of Origin United States
- Category Entrance Mats
Description
This mat's attractive diamond pattern enhances your entryway and adds a degree of elegance to your work environments. Carpeted surface is made from PET plastic bottles, and the all-rubber backing is made from used tires. Bi-level construction traps dirt and moisture below the surface so your interior spaces stay clean and dry. Beveled edges with fashionable fabric border are designed to reduce trips and falls. The durable rubber backing is slip-resistant to keep mat in position. Easy-to-cleanjust sweep, shake out or vacuum. Recommended for hard surface floors and low-pile carpet entryways, hallways and lobbies. Rectangular. Mat Type: Wiper Mat; Application: Indoor; Width: 36in; Length: 120in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-572)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10M)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- MILLENNIUM MAT CO MAT, GLDN WLKOFF 4X6, CCBK (64040630)
- MILLENNIUM MAT CO Millennium Mat Company Mllegdfb020304 2 X 3 Ft. Eco Guard Diamond Indoor Wiper Floor Mat; Charcoal Black (EGDFB020304)
- MILLENNIUM MAT CO MAT, PLATNM WLKOFF 4X6, BK (94040635)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (9MUA4)
- AGRI PRO ENTERPRISES Disinfection Mat, Blue, 24" W x (802010)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (8WC83)
- CHILEWICH 36 in. L X 21 in. W Blue Welcome Polyester/Vinyl Door Mat (200705-008)
- Millennium Mat Co Entrance Mats