Millennium Mat Co

Guardian, Ecoguard Diamond Floor Mat, Rectangular, 24 X 36, Charcoal


product price: $30.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This mat's attractive diamond pattern enhances your entryway and adds a degree of elegance to your work environments. Carpeted surface is made from PET plastic bottles, and the all-rubber backing is made from used tires. Bi-level construction traps dirt and moisture below the surface so your interior spaces stay clean and dry. Beveled edges with fashionable fabric border are designed to reduce trips and falls. The durable rubber backing is slip-resistant to keep mat in position. Easy-to-cleanjust sweep, shake out or vacuum. Recommended for hard surface floors and low-pile carpet entryways, hallways and lobbies. Rectangular. Mat Type: Wiper Mat; Application: Indoor; Width: 24in; Length: 36in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.