Shop All Anti-Fatigue Mats
Millennium Mat Co
Anti-fatigue Mat, Black, Vinyl
Mfr # MLL44030535
Zoro # G801838892
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Mat Shape Rectangle
- Length 5 ft
- Color Black
- Application Airport; Bank; Hotel; Assembly Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Mat Co
- MFR # MLL44030535
- Zoro # G801838892
- UPC # 847029018155
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft |
Length | 5 ft |
Details
Material | Vinyl |
Item | Anti-fatigue Mat |
Mat Shape | Rectangle |
Color | Black |
Application | Airport; Bank; Hotel; Assembly Line |
Description
Anti-fatigue mat lets you stand comfortably for extended periods of time. Vinyl construction features a puncture-resistant top to provide increased durability. Beveled edges increase safety by preventing slips and falls. Easy-to-clean material can be simply wiped down. Mat is perfect for airports, banks, hotels, assembly lines and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18" L (82180)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721L-09)
- MILLENNIUM MAT CO Soft Step Anti-Fatigue Flr Mat, Black, Vinyl Foam (MLL24020301DIAM)
- MILLENNIUM MAT CO Air Step Antifatigue Mats, Black, Polypropylene (MLL24030502)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Millennium Mat Co Anti-Fatigue Mats