Shop All Pot Fillers
Millennium
KS8108ZX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8108ZX
Zoro # G3070638
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Brushed Nickel
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # KS8108ZX
- Zoro # G3070638
- UPC # 663370284311
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Brushed Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8108ZX Wall Mount Pot Filler Kitchen F |
Description
Item KS8108ZX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZURN GT2701-35-4NH - 35 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-35-4NH)
- STERLING Ludington Silicone Sink Mat-Dbl Equal (20286-ASH)
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- ROHL Pot Filler (A1445XTCB-2)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- Millennium Pot Fillers