Shop All Pot Fillers
Millennium
KS8107ZX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8107ZX
Zoro # G3070778
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Finish Brushed Brass
- Number of Holes 1
- Flow Rate 3.80 gpm
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium
- MFR # KS8107ZX
- Zoro # G3070778
- UPC # 663370541636
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS8107ZX Wall Mount Pot Filler Kitchen F |
Finish | Brushed Brass |
Number of Holes | 1 |
Flow Rate | 3.80 gpm |
Faucet Operation | Manual |
Number of Handles | 2 |
Handle Type | Cross Handle |
Mounting Hole Center to Center | Single Hole |
Description
Item KS8107ZX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Screw, Colony Soft (M918504-0070A)
- EZ-FLO EASTMAN WATER HEATER PAN 26"" (60089)
- VIEGA Viega MegaPressG adapter, 3/4" x 1/2" (25576)
- SAFE-T-SEAL Test Plug, 6" Sz, 50 ft. of Head Pressure (MTP602)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- ROHL Pot Filler (A1445XPN-2)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Polished Chrome, Number of Holes: 1 Hole (2AM600)
- KINGSTON BRASS KS2100AL Heritage Wall Mount Pot Filler, Matte Black (KS2100AL)
- Millennium Pot Fillers