Shop All Pot Fillers
Millennium
KS8106ZX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8106ZX
Zoro # G3070656
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Nickel
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # KS8106ZX
- Zoro # G3070656
- UPC # 663370541582
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Item | KS8106ZX Wall Mount Pot Filler Kitchen F |
Description
Item KS8106ZX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1" MNPT (ZUSA-PF-910)
- THRIFCO PLUMBING Lf953s 1/2 X 3/8c Push-Fit Straight Stop (6625133)
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Floor Flange (310UPF-34)
- AMERICAN STANDARD Btm-Top Mtg Kit W/Bar HingeLinen (760234-100.2220A)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- CHICAGO FAUCET Pot Filler (860-ABCP)
- KINGSTON BRASS Deck Mount Pot Filler, Brushed Nickel (KS4708CML)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- Millennium Pot Fillers