Shop All Pot Fillers
Millennium
KS8105ZX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8105ZX
Zoro # G3070559
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium
- MFR # KS8105ZX
- Zoro # G3070559
- UPC # 663370284304
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8105ZX Wall Mount Pot Filler Kitchen F |
Description
Item KS8105ZX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Wye Ball Valve, 1-1/2 F NH, (2) 1-1/2 MNST (429-1521524)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- NIBCO 2-1/2" x 2" NOM FTG x C Copper Reducer (6002 21/2x2)
- ANVIL 3/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042007)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- Millennium Pot Fillers