Shop All Pot Fillers
Millennium
KS8102ZX Wall Mount Pot Filler Kitchen Faucet
Mfr # KS8102ZX
Zoro # G3070516
product price: $337.97
/ea
Free Shipping & Returns
$337.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Brass
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium
- MFR # KS8102ZX
- Zoro # G3070516
- UPC # 663370284298
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Brass |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS8102ZX Wall Mount Pot Filler Kitchen F |
Description
Item KS8102ZX Wall Mount Pot Filler Kitchen F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3.41 L, Accessory, Stainless (41724-SS)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn 39000.1001 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2746)
- MILLENNIUM KS8101ZX Wall Mount Pot Filler Kitchen Faucet (KS8101ZX)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- ROHL Pot Filler (A1445XPN-2)
- Millennium Kitchen Faucets & Accessories