Shop All Hydraulic Filters
Millennium Filter
ZX-X53500600032 direct interchange for MTU-X53500600032
Mfr # ZX-X53500600032
Zoro # G001081180
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand MTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-X53500600032
- Zoro # G001081180
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | X53500600032 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | MTU |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA16FJB16)
- MAIN FILTER Hydraulic Filter, replaces WIX 557887, Pressure Line, 10 micron, Outside-In (MF0058518)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 106in OC, 2 Band (2/BX103)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- Millennium Filter Hydraulic Filtration