Shop All Hydraulic Filters
Millennium Filter
ZX-QH8314A01V39ST direct interchange for QUALITY-FILTRATION-QH8314A01V39ST
Mfr # ZX-QH8314A01V39ST
Zoro # G801081434
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Part QH8314A01V39ST
- Filter Rating (Microns) 1
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-QH8314A01V39ST
- Zoro # G801081434
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Coreless |
Replaces OEM Part | QH8314A01V39ST |
Filter Rating (Microns) | 1 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Hydraulic Filter |
Replaces OEM Brand | QUALITY-FILTRATION |
Description
Specifications: 39.0 Nominal Length. 1-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO H Timing Belt, 640H200G (640H200G)
- MACNAUGHT M3 Heavy Duty Slow Retraction UREA/DEF Reel 3/4 in. x 30 ft (M3D-DEF-7530)
- DIXON Wilkerson Compact Regulator, R16, 1/2" (R16-04R)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 18.0 mm - 22.0 mm CS ZC (HC2E-0220-ZC)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- Millennium Filter Hydraulic Filters