Shop All Hydraulic Filters
Millennium Filter
ZX-MF0593066 direct interchange for MAIN-FILTER-MF0593066
Mfr # ZX-MF0593066
Zoro # G401076502
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand MAIN-FILTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-MF0593066
- Zoro # G401076502
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | MF0593066 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | MAIN-FILTER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- FESTO Push-In Fitting QS-1/8-10 (QS-1/8-10)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- HHIP CCMT-32.52-HM Coated Carbide Insert (6003-5032)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- TRICO Hand Held Hydraulic Filter Unit, 0.25 HP (30035)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- Millennium Filter Hydraulic Filtration