Shop All Hydraulic Filters
Millennium Filter
ZX-HR16426 direct interchange for JURA-FILTRATION-HR16426
Mfr # ZX-HR16426
Zoro # G401079398
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand JURA-FILTRATION
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HR16426
- Zoro # G401079398
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | HR16426 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | JURA-FILTRATION |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI, Filter Media: Cellulose (926169)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Brass (4DM4-B)
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron Cellulose Media (FPD50-10N)
- MAIN FILTER Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In (MF0065984)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB925GB, 25 micron, Outside-In, Glass (MF0578581)
- Millennium Filter Hydraulic Filtration