Shop All Hydraulic Filters
Millennium Filter
ZX-AFM8060 direct interchange for RACOR-AFM8060
Mfr # ZX-AFM8060
Zoro # G301079450
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand RACOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-AFM8060
- Zoro # G301079450
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | RACOR-AFM8060 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | RACOR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In (2024-4-5S)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-86)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/208-230, 56C, ODP (5KC39RN44X)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FFPAVL1102810ABS, 10 micron, Inside-Out, Glass (MF0066086)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8485, 10 micron, Outside-In (MF0614302)
- SCHROEDER KZX7 Replacement/Interchange Hydraulic Filter (MF0059475)
- Millennium Filter Hydraulic Filters