Shop All Hydraulic Filters
Millennium Filter
ZX-9575 direct interchange for NAPA-9575
Mfr # ZX-9575
Zoro # G301079740
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand NAPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-9575
- Zoro # G301079740
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | 9575 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | NAPA |
Description
Specifications: ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2201F-01-10S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (DPEF060804)
- STA-LUBE Engine Assembly Lube, 10 Oz (SL3331)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (80BS15H X 1 1/2)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- AFTERMARKET Hydraulic Filter Assembly In Line (A-1042326M1-AI)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY 564106, 10 micron, Outside-In, Cellulose (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG488, 25 micron, Outside-In (MF0066112)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- Millennium Filter Hydraulic Filters