Shop All Hydraulic Filters
Millennium Filter
ZX-6I0384 direct interchange for CATERPILLAR-6I0384
Mfr # ZX-6I0384
Zoro # G701078350
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand CATERPILLAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-6I0384
- Zoro # G701078350
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | 6I0384 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | CATERPILLAR |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI GY (PLG07525-50)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- AFTERMARKET HF6054 Hydraulic Filter Fits IH Fits FARMALL (HF6054-RIL)
- Millennium Filter Hydraulic Filters