Shop All Hydraulic Filters
Millennium Filter
ZX-49575 direct interchange for WIX-49575
Mfr # ZX-49575
Zoro # G301079573
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand WIX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-49575
- Zoro # G301079573
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | 49575 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | WIX |
Description
Specifications: ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC7206Q, 6 ft., Thermo-Plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206Q)
- POWERDRIVE 5/8" Sheave 4.25" OD (BK45-5/8)
- SKF SKF 6008 2Z, Single Row Ball Bearings (6008 2Z)
- FOSTER Socket, 303 Stainless Ball Lock, 1/2" (BLH4S/S)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCC106GHCV, 5 micron, Outside-In, Glass (MF0066023)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- Millennium Filter Hydraulic Filtration