Shop All Coalescing Filter Elements
Millennium Filter
ZX-49 001 52 132 direct interchange for MANN & HUMMEL-49 001 52 132
Mfr # ZX-49 001 52 132
Zoro # G905382512
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-49 001 52 132
- Zoro # G905382512
- Country of Origin United States
- Category Coalescing Filter Elements
Description
Compressor air/oil separator elements for use in oil lubricated vacuum pumps and compressors are designed to remove oil aerosols from compressed air systems to protect components from damage, prolong product life and lower the overall cost of ownership. Guaranteed to meet or exceed OEM specifications. Engineered and tested to stringent performance specifications for all applications including those requiring ATEX approval and certification. Performance rated up to 4,000 hours of use to 70 psi pressure resistance. Efficiency 2-3ppm / 2-3mg/m3 residual oil. All products include necessary flange, gaskets & O-rings needed for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 120/240V AC Voltage, 56C Frame (056B17D11029)
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS (00236OS3EJP56J-S)
- D&D 2132mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2132)
- OTC Maintenance Kit (13172)
- MILLENNIUM FILTER ZX-2118961 direct interchange for GARDNER DENVER-2118961 (ZX-2118961)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- MILLENNIUM FILTER ZX-ZS1059791 direct interchange for GARDNER DENVER-ZS1059791 (ZX-ZS1059791)
- MILLENNIUM FILTER ZX-273080 direct interchange for VANAIR-273080 (ZX-273080)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P035AA)
- Millennium Filter Compressed Air Treatment