Shop All Coalescing Filter Elements
Millennium Filter
ZX-43-1112 direct interchange for COMPAIR-43-1112
Mfr # ZX-43-1112
Zoro # G105383012
product price: $719.99
/ea
Free Shipping & Returns
$719.99
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
- Brand Millennium Filter
- MFR # ZX-43-1112
- Zoro # G105383012
- Country of Origin United States
- Category Coalescing Filter Elements
Description
Compressor air/oil separator elements for use in oil lubricated vacuum pumps and compressors are designed to remove oil aerosols from compressed air systems to protect components from damage, prolong product life and lower the overall cost of ownership. Guaranteed to meet or exceed OEM specifications. Engineered and tested to stringent performance specifications for all applications including those requiring ATEX approval and certification. Performance rated up to 4,000 hours of use to 70 psi pressure resistance. Efficiency 2-3ppm / 2-3mg/m3 residual oil. All products include necessary flange, gaskets & O-rings needed for installation.
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
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- MILLENNIUM FILTER ZX-301EFC6013 direct interchange for GARDNER DENVER-301EFC6013 (ZX-301EFC6013)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- MILLENNIUM FILTER ZX-39863857 direct interchange for INGERSOLL RAND-39863857 (ZX-39863857)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- Millennium Filter Coalescing Filter Elements