Shop All Hydraulic Filters
Millennium Filter
ZX-3836478 direct interchange for VOLVO-3836478
Mfr # ZX-3836478
Zoro # G301077371
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Replaces OEM Part 3836478
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand VOLVO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-3836478
- Zoro # G301077371
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | 3836478 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | VOLVO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JC26 (JC26-10-A)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/25 Micron/25 PSI Bypass (HFA52525)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/25 PSI Bypass (HFA41025)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- Millennium Filter Hydraulic Filters