Shop All Hydraulic Filters
Millennium Filter
ZX-2218KIT direct interchange for MICHIGAN-FLUID-POWER-2218KIT
Mfr # ZX-2218KIT
Zoro # G901081358
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Filter Kit
- Replaces OEM Part 2218KIT
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-2218KIT
- Zoro # G901081358
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Filter Kit |
Replaces OEM Part | 2218KIT |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Hydraulic Filter |
Replaces OEM Brand | MICHIGAN-FLUID-POWER |
Description
Specifications: 4.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932663Q, Pressure Line, 5 micron, Outside-In (MF0059804)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, ISO 68 (87951)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164703, 25 micron, Inside-Out (MF0619490)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- Millennium Filter Hydraulic Filtration