Shop All Hydraulic Filters
Millennium Filter
ZX-190150345 direct interchange for NATIONAL-FILTERS-190150345
Mfr # ZX-190150345
Zoro # G001077206
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Marine Diesel
- Collapse Pressure 305
- Operating Temp -13 to 250
- Replaces OEM Brand NATIONAL-FILTERS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-190150345
- Zoro # G001077206
- Country of Origin United States
- Category Hydraulic Filters
Details
Filter Style | Marine Diesel |
Replaces OEM Part | 190150345 |
Collapse Pressure | 305 |
Operating Temp | -13 to 250 |
Item | Marine Diesel Filter |
Replaces OEM Brand | NATIONAL-FILTERS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- SOLBERG Filter Silencer, 1 In MNPT, 35 CFM Max (FS-10-100)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- MARADYNE FLUID POWER GROUP Filter Element, 100 Micron Cellulose (FPD50-100M)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP258, 25 micron, Outside-In (MF0066151)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- Millennium Filter Hydraulic Filtration