Shop All Coalescing Filter Elements
Millennium Filter
ZX-01-00651 direct interchange for AIR SUPPLY COMPANY-01-00651
Mfr # ZX-01-00651
Zoro # G105385696
product price: $189.99
/ea
Free Shipping & Returns
$189.99
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
- Brand Millennium Filter
- MFR # ZX-01-00651
- Zoro # G105385696
- Country of Origin United States
- Category Coalescing Filter Elements
Description
Compressor air/oil separator elements for use in oil lubricated vacuum pumps and compressors are designed to remove oil aerosols from compressed air systems to protect components from damage, prolong product life and lower the overall cost of ownership. Guaranteed to meet or exceed OEM specifications. Engineered and tested to stringent performance specifications for all applications including those requiring ATEX approval and certification. Performance rated up to 4,000 hours of use to 70 psi pressure resistance. Efficiency 2-3ppm / 2-3mg/m3 residual oil. All products include necessary flange, gaskets & O-rings needed for installation.
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
- BSC PREFERRED Timing Belt - 3M, 6 x 312mm PL, T104 (312-3M-06)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage (6Z915)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 20:1 (F710-20-B4-G)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- MILLENNIUM FILTER ZX-301EFC6013 direct interchange for GARDNER DENVER-301EFC6013 (ZX-301EFC6013)
- MILLENNIUM FILTER ZX-KV170-045P direct interchange for KELTEC-KV170-045P (ZX-KV170-045P)
- MILLENNIUM FILTER ZX-39863857 direct interchange for INGERSOLL RAND-39863857 (ZX-39863857)
- MILLENNIUM FILTER ZX-36845469 direct interchange for INGERSOLL RAND-36845469 (ZX-36845469)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- Millennium Filter Compressed Air Treatment