Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces ZINGA ZRE40910, Return Line, 10 micron
Mfr # ZX-ZRE40910
Zoro # G301191374
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand ZINGA
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-ZRE40910
- Zoro # G301191374
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | ZINGA |
Replaces OEM Part | ZRE40910 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 2-Way, 150psig (200-C)
- TB WOODS FHP Sheave, BK100 x 1-1/4 (BK100114)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.3 inch OD (AK23x5/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE41810, Return Line, 10 micron (ZX-ZRE41810)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005999, Return Line, 10 micron (ZX-R928005999)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060R010BN3HCB6, Return Line, 10 micron (ZX-0060R010BN3HCB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER AZ10, Return Line, 10 micron (ZX-AZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RIN17573GV, Return Line, 3 micron, Outside-In (MF0577847)
- Millennium Filter Hydraulic Return Line Filters