Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces ZINGA W1303LN, Pressure Line, 3 micron
Mfr # ZX-W1303LN
Zoro # G301129018
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand ZINGA
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-W1303LN
- Zoro # G301129018
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | ZINGA |
Replaces OEM Part | W1303LN |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-882)
- TECUMSEH RUN CAPACITOR KIT (K150-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLUITEK FLK0219360, Pressure Line, 3 micron (ZX-FLK0219360)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ5, Pressure Line, 6 micron (ZX-27KZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04244, Pressure Line, 10 micron (ZX-G04244)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566210, Pressure Line, 3 micron (ZX-P566210)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF RTE48D25B, Pressure Line, 25 micron (ZX-RTE48D25B)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H8064, Pressure Line, 25 micron, Outside-In (MF0059380)
- Millennium Filter Hydraulic Filtration