Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX W02AP603, Pressure Line, 10 micron
Mfr # ZX-W02AP603
Zoro # G401149503
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part W02AP603
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-W02AP603
- Zoro # G401149503
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | W02AP603 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1A396 Flange Mount Bearing (2 Bolt) (1A396)
- REELCRAFT Switch (260425)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5272070)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron (ZX-HF35198)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0030D010BN3HC, Pressure Line, 10 micron (ZX-0030D010BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF9604136UM, Pressure Line, 6 micron (ZX-SF9604136UM)
- MILLENNIUM FILTER Hydraulic Filter, replaces CARQUEST 84857, Pressure Line, 3 micron (ZX-84857)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566201, Pressure Line, 6 micron (ZX-P566201)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3204A25ANP01, Pressure Line, 25 micron (ZX-HP3204A25ANP01)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566221, Pressure Line, 5 micron, Outside-In (MF0058856)
- Millennium Filter Hydraulic Filtration