Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron
Mfr # ZX-W01AG185
Zoro # G401093868
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part W01AG185
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-W01AG185
- Zoro # G401093868
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | W01AG185 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 11.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L930 (5L930)
- PROFORCE Carry Tank, 5 gal., 135 psi (FT5)
- CLESCO F2PH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-075)
- MEGADYNE HTD Timing G BELT T-BELTS (535-5M-15)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D050W, Pressure Line, 50 micron (ZX-0160D050W)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON HK010P, Pressure Line, 10 micron (ZX-HK010P)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron (ZX-933136Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- MILLENNIUM FILTER Hydraulic Filter, replaces QUALITY-FILTRATION QH9600A06B08, Pressure Line, 6 micron (ZX-QH9600A06B08)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060067, Pressure Line, 10 micron (ZX-MF0060067)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060181, Pressure Line, 10 micron (ZX-MF0060181)
- Millennium Filter Hydraulic Filtration