Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R49D150SV, Return Line, 150 micron
Mfr # ZX-R49D150SV
Zoro # G401168832
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 150
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R49D150SV
- Zoro # G401168832
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R49D150SV |
Filter Rating (Microns) | 150 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L600 (4L600)
- SPEEDAIRE Guide Roller Set (GGS_53455)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.125 Rod. (297099)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron (ZX-932688Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FCT39H, Return Line, 25 micron (ZX-HC8300FCT39H)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262993, Return Line, 10 micron (ZX-1262993)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH67053, Return Line, 25 micron, Outside-In (MF0065266)
- Millennium Filter Hydraulic Filtration