Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R49D10GV, Return Line, 10 micron
Mfr # ZX-R49D10GV
Zoro # G101177714
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R49D10GV
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R49D10GV
- Zoro # G101177714
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R49D10GV |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, A50 (A50)
- MARTINDALE ELECTRIC Brush Seater Holder, 3/8 in X 3/8 in X 10 in (BRHDX1510)
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R17C25GB, Return Line, 25 micron (ZX-R17C25GB)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HB, Return Line, 6 micron (ZX-MF4003A06HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FCT39H, Return Line, 25 micron (ZX-HC8300FCT39H)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35209, Return Line, 10 micron (ZX-HF35209)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCN8H, Return Line, 6 micron (ZX-HC6200FCN8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA32NFC, Return Line, 10 micron (ZX-ERA32NFC)
- Millennium Filter Hydraulic Filtration