Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R38D05GV, Return Line, 5 micron
Mfr # ZX-R38D05GV
Zoro # G301176319
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R38D05GV
- Zoro # G301176319
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R38D05GV |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- GATES Air Brake To Male Pipe (Surelok), G31100-0402 (G31100-0402)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (207502)
- GATES Constant Tension Hose Clamp (Standard), 32716 (32716)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A25HBP01, Return Line, 25 micron (ZX-MF1801A25HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0062259, Return Line, 25 micron (ZX-MF0062259)
- MILLENNIUM FILTER Hydraulic Filter, replaces REINTJES A338362, Return Line, 10 micron (ZX-A338362)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PL71805CN, Return Line, 5 micron (ZX-PL71805CN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936704Q, Return Line, 10 micron (ZX-936704Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936698Q, Return Line, 3 micron (ZX-936698Q)
- Millennium Filter Hydraulic Return Line Filters