Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R30C25GB, Return Line, 25 micron
Mfr # ZX-R30C25GB
Zoro # G301162572
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R30C25GB
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R30C25GB
- Zoro # G301162572
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R30C25GB |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE ELEMENT KIT NS 031495 (MASHAS-011K)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288423)
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1076)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 2-7/16)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2059996, Return Line, 10 micron (ZX-2059996)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2055376, Return Line, 80 micron (ZX-2055376)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R005ON, Return Line, 5 micron (ZX-0110R005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA32NFC, Return Line, 10 micron (ZX-ERA32NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron (ZX-G01993)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron (ZX-R19C10CB)
- Millennium Filter Hydraulic Filtration