Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron
Mfr # ZX-R20C10CB
Zoro # G901160497
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R20C10CB
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R20C10CB
- Zoro # G901160497
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R20C10CB |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- BANDO 1118 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V426)
- PORTACOOL Motor, 10" L x 7" W x 7" H Size (PARMTRH3600A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron (ZX-R19C10CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron (ZX-R73E10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HBP01, Return Line, 10 micron (ZX-MF1002A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262970, Return Line, 20 micron (ZX-1262970)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF7501P25NBP01, Return Line, 25 micron (ZX-MF7501P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262961, Return Line, 10 micron (ZX-1262961)
- MAIN FILTER Hydraulic Filter, replaces PARKER TXX10, Return Line, 10 micron, Inside-Out (MF0063362)
- Millennium Filter Hydraulic Return Line Filters