Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R19C10CB, Return Line, 10 micron
Mfr # ZX-R19C10CB
Zoro # G301164712
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R19C10CB
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R19C10CB
- Zoro # G301164712
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R19C10CB |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- BAILEY Sprocket 5.19 Od, 1.25 Bore, 60 Chain, 20 Teeth, 133686 (133686)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936701Q, Return Line, 25 micron (ZX-936701Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03561, Return Line, 25 micron (ZX-HHC03561)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFC, Return Line, 10 micron (ZX-ERA41NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940764Q, Return Line, 6 micron (ZX-940764Q)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- Millennium Filter Hydraulic Filtration