Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX R17C25GB, Return Line, 25 micron
Mfr # ZX-R17C25GB
Zoro # G601165082
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand WIX
- Replaces OEM Part R17C25GB
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R17C25GB
- Zoro # G601165082
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | R17C25GB |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- MITSUBISHI Servo Motor HGKN73JK (HG-KN73JK)
- GATES Hydraulic Coupling-Megacrimp, G25175-0406 (G25175-0406)
- PRIMEFIT 3/8" Standard Hose Barb Splicer, 25PCS (HRK38B38B-B25-P)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23025RNPS10, Return Line, 10 micron (ZX-PI23025RNPS10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MP3209, Return Line, 3 micron (ZX-MP3209)
- MILLENNIUM FILTER Hydraulic Filter, replaces OMT CR091C10R, Return Line, 10 micron (ZX-CR091C10R)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R005ON, Return Line, 5 micron (ZX-0110R005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE41810, Return Line, 10 micron (ZX-ZRE41810)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A25HBP01, Return Line, 25 micron (ZX-MF4003A25HBP01)
- Millennium Filter Hydraulic Return Line Filters