Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX D58E25TAV, Pressure Line, 25 micron
Mfr # ZX-D58E25TAV
Zoro # G601080965
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D58E25TAV
- Filter Rating (Microns) 25
- Filter Media Stainless Steel Wire Mesh Media
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-D58E25TAV
- Zoro # G601080965
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D58E25TAV |
Filter Rating (Microns) | 25 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 25-micron. Stainless Steel Wire Mesh Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 4" Bore, 14" Stroke (WWXT4014-S)
- MARATHON MOTORS Vector Motor, 1 lb-ft, 1/3 HP, 230/460 V (056H17E5302)
- GATES MegaCrimp Couplings (8G-6MPX)
- BREEZE Hose Clamp, Liner, SAE 36,410SS, PK10 (9436H)
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925385, Pressure Line, 10 micron (ZX-925385)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567031, Pressure Line, 10 micron (ZX-P567031)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0075D010ONV, Pressure Line, 10 micron (ZX-0075D010ONV)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZZ5, Pressure Line, 5 micron (ZX-8ZZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925572, Pressure Line, 40 micron (ZX-925572)
- Millennium Filter Hydraulic Pressure Line Filters