Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX D55A10GAV, Pressure Line, 10 micron
Mfr # ZX-D55A10GAV
Zoro # G101154227
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D55A10GAV
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-D55A10GAV
- Zoro # G101154227
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D55A10GAV |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B723BB549A)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK40 (L0152-000)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9700FKN9H, Pressure Line, 6 micron (ZX-HC9700FKN9H)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG660, Pressure Line, 10 micron (ZX-W01AG660)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE219AZ08Z, Pressure Line, 1 micron (ZX-UE219AZ08Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FC7005Q020BK, Pressure Line, 25 micron (ZX-FC7005Q020BK)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932675Q, Pressure Line, 5 micron, Outside-In (MF0059471)
- Millennium Filter Hydraulic Filtration