Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX D44A06GAV, Pressure Line, 6 micron
Mfr # ZX-D44A06GAV
Zoro # G301141478
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D44A06GAV
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-D44A06GAV
- Zoro # G301141478
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D44A06GAV |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 1Pc, 1-8 In, Steel (TCL-16-8-F)
- FASCO Fasco D329, 4.4" Shaded Pole Motor - 115 Volts 1550 RPM (D329)
- SIMPLICITY Flange Base, For PST16 (PBH1000)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (4X728)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron (ZX-0110D100WHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron (ZX-D46B10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ1, Pressure Line, 1 micron (ZX-27KZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN16H, Pressure Line, 6 micron (ZX-HC9600FKN16H)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932621Q, Pressure Line, 10 micron, Outside-In (MF0058442)
- Millennium Filter Hydraulic Filtration