Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX D43A10GAV, Pressure Line, 10 micron
Mfr # ZX-D43A10GAV
Zoro # G601131575
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D43A10GAV
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-D43A10GAV
- Zoro # G601131575
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D43A10GAV |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 4OZ 31 Dry Lube (120022)
- IFM Flexible Coupling, Bore 10.0mm/15.2mm (E60209)
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SH13-30M)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-24V-56CB, TENV & TEFC, 56C, 24V, 1 HP, 1800 RPM (WPMDC1-18-24V-56CB)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VZ5, Pressure Line, 6 micron (ZX-9VZ5)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron (ZX-7024037)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R901025360, Pressure Line, 3 micron (ZX-R901025360)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9700FKN9H, Pressure Line, 6 micron (ZX-HC9700FKN9H)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- Millennium Filter Hydraulic Pressure Line Filters