Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX D37B10GV, Pressure Line, 10 micron
Mfr # ZX-D37B10GV
Zoro # G201094713
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part D37B10GV
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-D37B10GV
- Zoro # G201094713
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | D37B10GV |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 107, 5/8in Bore, Open (B-107)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-110 (124210 F4B SC 110)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (707020-0606)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron (ZX-932648Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262048, Pressure Line, 10 micron (ZX-1262048)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 930114, Pressure Line, 10 micron (ZX-930114)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON PXW2AGDL20, Pressure Line, 20 micron (ZX-PXW2AGDL20)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FKS13H, Pressure Line, 10 micron, Outside-In (MF0059164)
- Millennium Filter Hydraulic Filtration